ALARM LOCK SYSTEMS INC | PG21MS
Microprocessor Controlled Door Alarm, Magnetic, 9" Length x 1/2" Width x 2-3/8" Depth, Metallic Silver, With Advanced Narrow-Stile Microprocessor-Controlled Door Alarm

MFR PART #  PG21MS
PART #  CS707323
Minimum 1 Each
In Stock

Features

  • Selectable Arming Modes-Always Armed Mode, Standard Arming Mode
  • Continuous Power with the Addition of an External Power Supply
  • Multiple Door Monitoring Permitted with Built-In External Reed Switches
  • Status Indicator the LED will Indicate Red When Arme
  • Entry Delay Time Options Include 15 Seconds, 1 Minute 15 Seconds and 3 Minutes 15 Seconds
  • Sleek Model Design Key-Activated Door Alarm for Use on Standard Size and Narrow Stile Doors
  • Unauthorized Use of Door Causes Alarm to Sound and Activates LED Indcator
  • Options Include Continuous Alarm, Minute Shutdown with Auto Reset and Exit/Entry Delay
  • Uses Standard Mortise Cylinder
  • Tamper Switch Supervised
  • For Exterior Key Control, Optional RIM Cylinder May Be Used

Specifications:

Alarm EXIT ALARM INCLUDED
Finish US28 SATIN ANODIZED ALUMINUM
Function EXIT ALARM (NO BAR OR PADDLE)
Input Voltage ANY LOW DC VOLTAGE
Product Type EXIT ALARM
Sales Category EXIT ALARM
Stile Type NARROW STILE APPLICATION
Switches SINGLE SWITCH
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.