ORTRONICS | PHD5E8U48
Clarity 5E 48-port panel, Cat 5e, high density, eight-port modules, 19" x 3.5"

MFR PART #  PHD5E8U48
PART #  248959
Minimum 1 EACH
In Stock

Description

Clarity 5E 48-Port High Density Patch Panel is component compliant to EIA/TIA Category 5e performance requirements. It occupies two rack units, and measures 19" x 3.5". Jacks are grouped in eight-port modules. Part of the Clarity 5E link and channel solution that provides significant installed performance headroom

Features

  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.

Specifications:

Category CATEGORY 5E
Color BLACK
Number of Ports 48
Rack Units 2
Termination 110-MOD
Wiring A/B UNIVERSAL

Data Sheets

TECHNICAL DRAWING