HOFFMAN ENCLOSURES INC | PJ2FD
Standard Frame Joining, Side-to-Side, Non-gasketed

MFR PART #  PJ2FD
PART #  325095
Minimum 1 EACH
Call for Availability

Description

Permits joining two enclosure frames while maintaining an environmental seal. Side-to-Side Joining Kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not in the rearmost position. Alternate Joining Kit consists of three standoffs, six frame nuts and screws, as well as gasket material. This kit facilitates frame joining when rack angles are in the front or rearmost position, or if a subpanel is in the rearmost position. Front-to-Back Joining Kit permits front-to-back joining of two single-bay enclosures. This kit does not fit 1200-mm or 1600-mm wide frames.

Specifications:

Color BLACK

Spec Sheet

Spec Sheet