COMMSCOPE ANDREW SOLUTIONS | PL15-65-P7M
4.6 m | 15 ft Standard Parabolic, Low VSWR Unshielded Antenna, single-polarized, 6.425-7.125 GHz, CPR137G, gray antenna, with flash, standard pack - two-piece reflector

MFR PART #  PL15-65-P7M
PART #  469666
Minimum 1 EACH
Call for Availability

Features

  • Great RF pattern performance
  • Low lifetime cost
  • Lower cost of ownership

Specification Description

Low VSWR Unshielded Antenna
Fine Elevation Adjustment: +/-3.6 Degree
Fine Azimuth Adjustment: +/-5 Degree
Beamwidth (Horizontal): 0.7 Degree
Beamwidth (Vertical): 0.7 Degree
Side Struts (Included): 1 Inboard
VSWR: 1.06
Weight With 1/2 Inch (12 mm) Radial Ice: 1029 kg (2269 lb)
Wind Velocity Operational: 110 km/h (68 mph)
Mounting Pipe Diameter: 115 mm (4.5 Inch)
Angle Alpha For MT Max: -125 Degree
Side Force (FS): 14751 N (3316 lbf)
Side Struts (Optional): 2 Outboard
Wind Velocity Survival Rating: 200 km/h (124 mph)
Radiation Pattern Envelope Reference: 2630F
Cross Polarization Discrimination (XPD): 30 dB
Return Loss: 30.70 dB
Twisting Moment (MT): 32938 N-m
Diameter (Nominal): 4.6 m (15 ft)
Gain (Low Band): 46.8 dBi
Gain (Mid Band): 47.1 dBi
Gain (Top Band): 47.6 dBi
FrontToBack Ratio: 54 dB
Axial Force (FA): 54042 N (12149 lbf)
Operating Frequency Band: 6.425 - 7.125 GHz
Zcg Without Ice: 820 mm (32 Inch)
Zcg With 1/2 Inch (12 mm) Radial Ice: 925 mm (36 Inch)
Antenna Input: CPR137G
Antenna Color: Gray
Antenna Type: PL - Standard Parabolic, Low VSWR Unshielded Antenna, Single-Polarized
Polarization: Single
Reflector Construction: Two-Piece Reflector
Flash Included: Yes

Specifications:

Device ANTENNA
Technology DAS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.