INTERLOGIX | POE201-EX
Fast Ethernet POE-AF (15.4w) Extender (NO POWER SUPPLY NEEDED)

MFR PART #  POE201-EX
PART #  463594
Minimum 1 Each

Description

The IFS Power over Ethernet Extender is a quick and easy solution that can be used when a Powered Device (PD) needs to be installed beyond the 100 meter (328 ft.) distance limitation of Ethernet. The module can be powered from any network switch with PoE or from an IFS MS-PoE Mid-Span Power Injector.

Features

  • Installation: Compact size
  • Plug-and-play PoE self-powered design
  • Standalone or wall-mount installation
  • Can be used with an IFS PoE Injector or other IEEE 802.3af compliant PSE equipment
  • Standards Compliance: Supports 10/100Base-TX Ethernet
  • Complies with IEEE 802.3/802.3u
  • Complies with IEEE 802.3af PoE Standard
  • PoE Circuit: Auto-detect of PoE IEEE 802.3af equipment providing protection from incorrect installation
  • Current overload detection
  • LED Indicators for PoE In, PoE Out, Data
  • Requires only 2 watts of PoE power to operate
  • Physical Ports: One RJ45 port for data with PoE In
  • One RJ45 connector for data with PoE Power Out
  • Network Cable: For use with EIA568 Category 5 or better cables
  • Can be daisy-chained to extend data and PoE on a single network cable a maximum of 984 ft. (300m)

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.