
Description
The Universal 110 Category 6 range of patch panels offer exceptional performance and are also available in 1U 24 port, 1U 48 port right angled and 12 port vertical versions.
The 2U 48 Port Panel is constructed of 8 modular units, each offering 6 RJ45 ports allowing for any of the 6 port modules to be replaced in the case of port damage or failure.
The Universal 110 2U 48 Port Panel is supplied with or with Rack Snap mounting fixings and an optional rear cable manager is also available.
The Univsal 110 Category 6 products are designed to support any data or voice protocol that is capable of running over a Category 6 cabling system.
Features
- Write-on labels provided for easy identification.
- Clear plastic channel protects PCB and allows easy viewing of wiring label.
- Front face provides an attractive, flush appearance.
Specifications:
Category | CATEGORY 6 |
---|---|
Color | BLACK |
Number of Ports | 48 |
Rack Units | 2 |
UNSPSC Code | 43223309 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.