PEERLESS-AV | PRG-UNV
Projector Mount, PRG, Security Hardware, 8.5 to 17.63" Width x 8.5 to 17.63" Depth x 3.81 to 4.81" Height, +/-20 Degree Tilt, Powder Coated, Black

MFR PART #  PRG-UNV
PART #  798629
Minimum 1 Each
In Stock

Description

Peerless-AV’s PRG-UNV Precision Gear Projector Mount simplifies image alignment. The patent-pending precision gear design allows exact tilt and roll image positioning by either simply turning two adjustment knobs with a Phillips screw driver, or use th e tool-less option by extending the knobs to adjust by hand. Just set the precision gear tothe desired position to secure it in place - it will hold its position even during projector maintenance. With Peerless-AV’s PRG Precision Gear Projector Mount, just set it and forget it. No more adjustment screws. No more micro adjustments. No more hassles.

WARNING: Cancer and reproductive harm- See www.P65Warnings.ca.gov for more information.

Features

  • Pre-Installed Security Screws Provide Optional Tilt and Roll Lock to Prevent Tampering with Adjustment Knobs
  • Quick-Release Mechanism to Easily Service Projector
  • U-Shaped Pitch Bracket Allows for Hassle Free Cable Routing
  • Cable Management Allows Cablesto be Routed Through Projector Mount Out of Sight
  • Horizontal Wrench Access Slots Make Flush Mounting Installations Fast and Easy
  • Pre-Assembled Design Reduces Installation Time
  • Two Adjustment Knobs Control Projector Image Alignment
  • Patent-Pending Precion Gears Provides Exact Projector Image Alignment
  • RoHS Compliant

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

FRONT VIEW

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.