PANDUIT | PRT4S-C0
Cable Tie, Releasable, 14.5"L (368mm), Standard, Weather-resistant, Black, Pack of 100

MFR PART #  PRT4S-C0
PART #  342405
Minimum 1 PACK
Standard Lead Time: 14-28 Weeks

Description

Cable Tie, Releasable, 14.5", Standard cross section

Features

  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field
  • One-piece construction for consistent performance and reliability
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation (Light-Heavy cross section ties have a straight tip)

Specification Description

Releasable Cable Tie
Material: Weather-resistant Nylon 6.6
Color: Black
Cross Section: Standard
Locking Style: Releasable
Loop Tensile Strength: 50 lb (222 N) Minimum
Continuous Use Temperature Range: -76 to 185 deg F (-60 to 85 deg C)
Tool: Hand Install Only
Bundle Diameter: 0.06 - 4 Inch (1.5 - 102 mm)
Dimension: 14.5 Inch Length x 0.190 Inch Width x 0.052 Inch Thickness (368 mm x 4.8 mm x 1.3 mm)

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.