PELCO | PS20-24
PAN DRIVE SCANNER I/O 24 V AC 3 SPEED SETTINGS

MFR PART #  PS20-24
PART #  243611
Minimum 1 EACH

Description

Indoor/Outdoor medium-duty scanner 24 V AC pan rotation to 380 degrees. Operates with loads up to 35 pounds (15.75 kg). Viewing from 0 to 65 degrees tilt. 3 speed settings. Microprocessor controlled. Magnetic limit stops. 2-year warranty.



Must be reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Specifications:

Duty Rating MEDIUM
Environment Type IN/OUT
Mounting Type WALL
Type SCANNER
Voltage/Current Type 24 VAC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet