SCHLAGE | PS904
Power Supply, Universal, 120/240 Volt AC at 50/60 Hertz Input, 4 Ampere at 12/24 Volt DC Output, 12" Width x 4" Depth x 14" Height, Gray

MFR PART #  PS904
PART #  CS461164
Minimum 1 EACH
In Stock

Features

  • Clean, Consistent Power Output Helps Protect the Sensitive Circuitry of Downstream Products
  • Overload Protection Prevents too Much Current Being Pulled by an Overload of Devices
  • Output Field Selectable with Plug-in Jumper
  • LED Indicator Provides Visual tatus on AC Input and DC Output
  • Ability to Provide Continual Power with Battery Backup
  • Battery Back-Up Board Auto-Selects Voltage

Specifications:

Amps 3.1 TO 4.0
Battery Charging YES WITH ACCESSORY SOLD SEPARATELY
Battery Type Req SEALED LEAD ACID OR GEL
Input Voltage SELECTABLE 120AC OR 220AC
Output Voltage SELECTABLE 12 OR 24 VOLTS DC
Product Type BOXED POWER SUPPLY
Sales Category POWER SUPPLY
UL Listing UL LISTED
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.