VERTIV | PSA5-700MT120
Battery Backup and Surge Protection, 10 Total Outlets, USB Charging Port, LCD Panel, 3-Year Warranty, Energy Star Certified

MFR PART #  PSA5-700MT120
PART #  1018949
Minimum 1 Each
Call for Availability

Description

The Vertiv Liebert PSA5 uninterruptible power supply (UPS) provides reliable and cost-effective protection for household or business electronics. This 700VA UPS protects against power surges, brownouts, blackouts or drops in voltage. Automatic Voltage Regulation (AVR) extends battery life. It is easy to set up and ideal for computers, modems/routers, home surveillance, entertainment equipment, gaming systems and other electronics. This battery backup provides ample run time to save work in progress and allows orderly shutdown of your critical equipment. The UPS is connected to the IT device via USB cable and comes with Vertiv Power Assist, a free software to enable controlled shutdown, notify users of an event, display key metrics, and log histor ical data. This Energy Star certified UPS meets eco-friendly requirements and helps in cost savings. It has a 3-year Vertiv UPS warranty.

Features

  • This 700VA UPS offers surge protection and has AVR to extend battery life.
  • It has 5 surge only and 5 battery & surge outlets with USB charging port.
  • It has a 3-year full unit coverage including battery with advanced replacement warranty.
  • With LCD, montor run time, load capacity, battery status and input/output voltage and frequency.
  • This Energy Star certified UPS meets eco-friendly requirements.

Specifications:

Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.