ORTRONICS | PSD66U48
Clarity 6 48-port Category 6 patch panel, six-port modules, 19" x 5.25"

MFR PART #  PSD66U48
PART #  234468
Minimum 1 Each
In Stock

Description

Clarity 6 48-Port Category 6 patch panel is component compliant to EIA/TIA Category 6 performance requirements. Standard density design provides additional space for cabling and occupies three rack units, 19" x 5.25". Jacks are grouped in six-port modu les. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Features

  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation tie.
  • Supplied rear cable management: Supports good cabling practice.
  • Standard density design: Provides additional space for cabling.

Specification Description

Category Rating: Category 6 Performance Rating: Category 6
Depth Metric: 3.175 mm
Number of Ports: 48
Width Metric: 482.6 mm
Height USA: 5.25 in Height Metric: 133.35 mm
Cable Diameter Range: 22-26 AWG
Universal T568A/B

Specifications:

Category CATEGORY 6
Color BLACK
Number of Ports 48
Rack Units 3
Termination 110-MOD
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.