VERTIV | PSI5-2200RT120
LIEBERT PSI5 1920VA/1920W, 120VAC, RACK-TOWER

MFR PART #  PSI5-2200RT120
PART #  1018587
Minimum 1 Each
Call for Availability

Description

The Vertiv Liebert PSI5 UPS, 2200VA 1920W, is designed to support and safeguard media closets, small racks, active power factor correction (PFC) power supplies, conventional power supplies and other critical electronics. It provides reliable protection from power disturbances for smart automation systems, computers, high-end gaming PCs/consoles, entertainment centers, cash registers and other equipment that is part of schools, healthcare facilities and other edge businesses. With up to 13 minutes of battery backup time at half load and 4 minutes at full load, this reliable system allows ample time for an orderly shutdown during a power outage. A rotating LCD display makes the readout easy to see in both rack and tower configurations providing rea l time information regarding the UPS status and operating conditions. Vertiv backs the Liebert PSI5 UPS with a 2-year, no hassle, advanced replacement warranty to ensure simple UPS replacement.

Features

  • Vertiv Liebert PSI5 UPS - 2200VA/1920W 120V, 2U Line Interactive AVR Tower/Rack - 0.9 Power Factor, Rotatable LCD Monitor, Pure Sine Wave Output on Battery, 1 Group of Programmable Outlet, 4 Hour Recharge - 5 Minute Stand-by

Specifications:

Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.