VERTIV | PSI5-800RT120
LIEBERT PSI5 800VA/720W, 120VAC, RACK-TOWER

MFR PART #  PSI5-800RT120
PART #  1018584
Minimum 1 Each
Call for Availability

Description

The Vertiv Liebert PSI5 uninterruptible power supply (UPS) is designed to protect and extend the life of your electronic devices in school, home and office. This 800VA UPS offers cost-effective protection from downtime and damage caused by power outage s, brownouts, sags, surges or noise interference. Automatic Voltage Regulation (AVR) extends battery life. Voltage regulation is from 75 to 146 VAC without using the battery. With advanced pure sine wave output, this line interactive UPS ensures availa bility of critical IT applications like network closets and small data centers. This battery backup allows orderly shutdown of critical equipment. It takes less than 6 milliseconds transfer time to battery. Add an optional Vertiv Liebert Unity communic ation card and remotely monitor up to 50 UPS systems with free Vertiv Trellis Power Insight Application. It has a 2-year Vertiv UPS warranty.

Features

  • The 800VA UPS offers power protection and has AVR to extend battery life.
  • With Pure Sine Wave UPS, it protects against power fluctuations, equipment damage and data loss.
  • This single phase line interactive UPS has 0.9 output power factor or more usable power.
  • Add a communication card to this UPS to monitor devices remotely.
  • The rotatable LCD allows you to view of real-time conditions, alarm notice, and runtime information.

Specifications:

Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.