VERTIV | PSP500MT3-120U
Liebert PSP500MT3-120U - Powersure Psp 500VA/300W

MFR PART #  PSP500MT3-120U
PART #  249227
Minimum 1 EACH
Call for Availability

Description

The Liebert PSP is a compact, off-line UPS that delivers cost-effective power protection for desktop applications. Designed with simple controls for easy operation, it provides three to five minutes of battery backup at full load - more than enough tim e to save work in process and shut down your system. Includes USB port, Liebert MultiLink shutdown software, and a USB cable. Features fully sequenced battery testing, and user-replaceable batteries. Two RJ45 network protection jacks are included.

Features

  • Provides three battery-backed UPS outlets and one surge-only outlet
  • Operates with a wider input voltage window
  • Meets USB, Microsoft Windows (XP and 2000) and Mac (OS X version 10.2 or later) certifications
  • Enables USB communications
  • Provides three to five minutes of battery backup at fully load
  • Ensures battery availability with fully sequenced battery testing
  • Allows fast and easy maintenance with user-replaceable batteries
  • Notifies users with advance early warning shutdown
  • Protects data lines against surges, telephone/fax/DSL/modem
  • Protects your investment with a standard two-year warranty, and optional extensions of one year or three years

Specifications:

Size 500
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.