GREENLEE | PT-T02
Snip, Electrician ft.S (Bulk) (Pt-T02)

MFR PART #  PT-T02
PART #  304955
Minimum 1 EACH
In Stock

Description

Blade Edge : Coping; Blade Material : Tempered Steel; Capacity : 19 - 24 AWG; Type : Electrician’s

Specifications:

Drive / Blade NONE
Height / Depth NONE
Grade DUTY - GENERAL PURPOSE
Length NO LENGTH
Product Type SCISSORS - STRAIGHT
Size / Capacity NONE
Material STEEL
Width / Diameter NONE