HOFFMAN ENCLOSURES INC | PTRS242412G3
Cabinet Fan Package, 1-Door, 12-Rack, 250 Lb Load, NEMA 1/3R IP30, IP32, IK10, 23.62" Width x 11.81" Depth x 24.09" Height, 16 Gauge Steel, Light Gray Polyester Powder Painted

MFR PART #  PTRS242412G3
PART #  734816
Minimum 1 Each
Call for Availability

Features

  • Solid Door Cabinet Provides Complete Physical and Visual Protection
  • Integral Top Solar/Drip Shield
  • Two Thermostatically Controlled, Long-Life, High-Performance Fans Mounted into Top
  • Perforated, Vented Base with Internal, Expanded Metal, Serviceable Fiter
  • Window Door, Made of Scratch-Resistant Safety Glass, Provides Visual Monitoring of Internal Equipment While Maintaining Equipment Protection
  • All Seams are Fully Welded and Ground Smooth
  • Door and Body are Provided with Ground Studs to Facilitate Prper Bonding and Grounding of the Cabinet
  • Premium Seamless, Foam-In-Place Gasket Prevents Contaminants from Entering the Cabinet
  • Key Locking Wing Knob Provides Access Control to the Cabinet
  • Two Keys are Included with Each Cabinet
  • Additional Rack Anglein Tapped and Square Hole Versions Can be Added to the Cabinet
  • RoHS Compliant

Specifications:

Type ENCLOSURES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.