PANDUIT | PUFP6X04BU-UG
Copper Cable, Cat 6, 4-PR, 23 AWG, U/FTP, CMP, Blue, 1000ft/305m

MFR PART #  PUFP6X04BU-UG
PART #  CMP-00424PNDS-7-06
Available in 1000 Feet increments
Minimum 1000 Feet
Call for Availability

Description

Category 6A plenum (CMP) 4-pair U/FTP shielded copper cable. Conductors are 23 AWG with HDPE insulation. Conductors are twisted in pairs, each individual twisted pair includes a metallic foil shield and is protected by a low smoke, flame-retardant PV C jacket.

Features

  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6A, IEEE 802.3an-2006, and ISO 11801 Class EA channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 6A and IEC 61156-5 Category 6A component standards
  • Third party tested to comply with ANSI/TIA/EIA-568B.2-10
  • Cable diameter 0.308 in. (7.8mm) nominal
  • Installation temperature range: 32F to 140F (0C to 60C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap

Specifications:

Category CATEGORY 6A
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color BLUE
Shielded U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Data Sheets

SELECTION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.