TRIPP LITE | PV1000HF | PV1000HF
1000W PowerVerter Compact Inverter for Trucks with 4 Outlets

MFR PART #  PV1000HF  | PV1000HF
PART #  565360
Minimum 1 Each
Call for Availability

Features

  • Allows users to run AC appliances from any properly-sized 12V battery or automotive DC system
  • Converts 12V DC battery power to 120V AC power
  • 1000 watts continuous output power; 2000 watts peak output power (instantaneous)
  • 4 outlets
  • Compact, lightweig design with all-metal housing
  • Remote control jack provides optional remote monitoring and control when used with optional remote module (APSRM4, sold separately)
  • Low battery alarm with auto-shutoff prevents deep battery discharge
  • High-efficiency opertion conserves batteries to prolong run time
  • Battery charge level LEDs indicate the approximate charge level (high/medium/low) of connected batteries
  • Connected load level LEDs indicate the approximate wattage load level (high/medium/low) of connected equipment
  • Operating mode switch controls inverter operation
  • Battery Charge Conservation Dial conserves battery power by setting the load-level at which the inverter automatically shuts off
  • Cooling fan regulates internal temperature and prolongs servicelife
  • Mounting flanges provide safe, fixed installation
  • Grounding lug connects to vehicle ground
  • Grooved cooling surface provides additional surface area for more efficient cooling

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.