EATON | PW306MI0U243
V L21-20 in & IEC320-C13 24 IEC320-C19 3 5-20 6 out MI

MFR PART #  PW306MI0U243
PART #  427819
Minimum 1 EACH

Description

Eaton Monitored ePDUs provide remote monitoring the current draw of individual sections via Ethernet or Serial communication. This capability, combined with state-of-the-art software allows you to aggregate the information from thousands of ePDUs in on e location. All Monitored ePDUs also include the Easy-Read digital LED ammeter for easy start-up and provisioning of servers.

This part is discontinued by supplier with no suggested replacement.

Features

  • High density units support up to 25 1U/2U servers or three blade server chassis
  • Easy read digital ammeter reduces local monitoring time
  • Clearly labeled circuits simplify load balancing
  • Reading available via Ethernet connection over a network
  • UL Listed (UL489) branch circuit breakers meet UL60950-1 Edition requirements

Specification Description

Output Receptacles: (6) 5-20R, (24) C13, (3) C19 General.Contents (Ships with the Following Items):
Input Plug: L21-30P Input.Plug: (1) L21-30P
Input.Max kW: 8.6464 General.Description: ePDU, 0U, Monitored Ethernet, input L21-30P, output (6) 5-20R, (24) C13, (3) C19
Input.Current Monitoring: YES Approvals.Approvals: UL Listed File # E94081
Physical.Mounting Style: Adjustable Physical.Dimensions (H X W X D, Inches): Box: 74 x 6 x 6 Unit: 66 x 1.89 x 2
Output.Outlets: (6) 5-20R, (24) C13, (3) C19 Protection & Filtering.Spike/Surge Suppression: None
Input.Frequency: 50-60 HZ General.U Height: 0
Input.Cable Length (Ft): 9 Protection & Filtering.EMI/RFI Filter: None
General.Function: MI Function: MI
Input.Voltage: 3-Phase WYE Input.Phase: Three Phase
Input.Current: 24A

Specifications:

Number of Outlets 33
Type RACK MOUNT PDU

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
MANUAL