EATON POWER QUALITY | PW9130G3000T-XL
PW9130 3000G Tower

MFR PART #  PW9130G3000T-XL
PART #  377978
Minimum 1 EACH

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • Cuts energy usage and costs with >95% efficiency rating in high efficiency mode
  • Provides more real power (watts) to protect more equipment and leave room for expanding IT systems with a 0.9 power factor
  • Simplifies UPS monitoring and management with a bright LCD user interface, free intuitive power management software and optional eNotify Remote Monitoring service
  • Increases battery service life and system uptime with ABM battery-charging technology and hot-swappable batteries
  • Extends battery runtime for critical devices with load segments (except for 700 VA model)
  • Maximizes runtimes with optional extended battery modules

Specification Description

Environmental & Standards.Operating Temperature: 0C to 40C(32F to 104F) in online mode, with linear derating for altitude. NOTE:Thermal protection switches load to bypass in case of overheating General.Topology: Online, double-conversion
Battery.Runtim e (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc. Electrical Input.Nominal Voltage: 208 V AC
Electrical Input.Connectio n: NEMA L6-20P Output Receptacles: (4) 6-20R, (1) L6-20R
Electrical Output.Output Receptacles: (4) NEMA 6-20R, (1) NEMA L6-20R General.Contents (Ships with the Following Items): 1 ready-to-go UPS Software Suite CD USB Cable User Guide Quick Start Instr uctions Cord-Retention Brackets
Input Plug: L6-20P General.Warranty: Two-year factory warranty
Electrical Input.Frequency: 50/60 Hz General.Weight (Lbs): 76.1
Electrical Input.Input Voltage Range: 160-276 V AC Electrical Input.Input Cord: 6 ft. Detachble
Power Rating: 2000 / 1800 Communications.User Interface: Graphical LCD with blue backlight and text in English, French, German, Russian and Spanish
Environmental & Standards.Audible Noise: 95% in high-efficiency mode
>86% in online mode Communicatons.Power Management Software: Bundled Intelligent Power Software Suite CD
Communications.Leds: Four status-indicating LEDs General.UPS Bypass: Automatic bypass
Communications.Optional Communication Cards: SNMP/Web card for direct control and monitoring in SNMP-based networks, monitoring of UPS status and meters through Web browser interface Relay card for integration to industrial environment and building management systems, remote shutdown for IBM AS/400 systems Environmental & Standards.Relative Humidity: 590% non-condensing
Environmental & Standards.EMC Markings: FCC Class A, EN55022 Class A Electrical Output.On Utility Voltage Regulation: 3% of nominal
General.Diagnostics: Full system self-test Environmental & Standards.Safety Markings: UL, CUL, VCCI
Environmental & Standards.Heat Dissipation (BTU): Line: 838, Bat: 1348 Electrical Input.Nominal Current: 9.6 A
Electrical Output.Load Crest Factor: 3 to 1 Electrical Input.Breaker Ratings: 10A

Specifications:

Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.