PANDUIT | PZAEFAN
Zone Cabling Fan Kit for use With PZAEWM3

MFR PART #  PZAEFAN
PART #  326549
Minimum 1 EACH
In Stock

Features

  • Holds up to 3 RU of passive product and up to 3 RU of active equipment
  • Provides optimal cable management by allowing adequate space to route and manage patch cords
  • Patch panel bracket rotates 90 and accepts 19" rack mountable product allowing easy installation
  • Provides multiple cable entry/exit points via knockouts
  • Design accepts all standard 19" patch panels
  • Door can be assembled to hinge on either the right or left side providing flexiblity and easy access for any mounting location
  • Front cover has standard padlock feature; optional keyed locks available
  • Vented design and optional fan provides thermal management for switches and power supplies

Specifications:

Airflow/Thermal Mgt Type FANS/FAN TRAYS
Type AIRFLOW/THERMAL MANAGEMENT

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.