PANDUIT | PZC12S
Wall Mount Cabinet With a solid Front Door; Black. Dimensions: 25.81"H x 25.00" W x 22.85"D (655.6mm x 635.0mm x 580.4mm).

MFR PART #  PZC12S
PART #  454194
Available in 1 Each increments
Minimum 1 Each

Description

This part is discontinued by supplier.

Features

  • Structurally engineered design - Allows cabinet to swing freely for easy operation even under maximum load capacity
  • Horizontal slack manager - Improves cable routing by enabling front accessible moves, adds and changes; increases airflow through the cabinet because patch cords are no longer in the vertical channel blocking side ventilation
  • Thermal management system - Optimizes airflow for improved heat dissipation from various switches and power supplies
  • Hold 12 RU of active and passive network equipment plus two additional RU for power strips and small electronic devices (modems, routers, etc.)
  • Structurally engineered to swing freely even under maximum load capacity
  • Thermal management design (vents, perforated doors and optional fan) optimizes air flow for improved heat dissipation; ideal for high heat load PoE enabled switch applications
  • Working load rating of 250 lb
  • Adjustable rails mount at 1 Inch increments to accommodate various depths of network equipment including PoE switches
  • Individual rack spaces are identified for ease of equipment mounting

Specifications:

Color BLACK
Material STEEL
Model NETWORK
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Overall Depth GREATER THAN 1’ TO 2’
Overall Height GREATER THAN 2’ TO 3’
Rack Units 12U
Overall Width GREATER THAN 2’ TO 3’
Type WALL-MOUNT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.