MATROX GRAPHICS INC | Q2G-DP4K
MATROX 4K/60Hz VIDEO WALL CONTROLLER APPLIANCE

MFR PART #  Q2G-DP4K
PART #  9842342
Minimum 1 Each
Call for Availability

Description

Usually ships in 48 hrs.

Capable of driving four displays from one signal, Matrox QuadHead2Go Series multi-monitor controller appliances provide complete video wall scalability and flexibility. The system-independent QuadHead2Go appliance is designed to power any video wall configuration of any possible dimension, from any video source-reliably delivering flawless image quality across expansive video wall displays. QuadHead2Go’s on-device buttons and pre-set configurations ensure an out-of-the-box, trouble-free installation experience.

Features

  • Drive Up To Four Full HD Displays Using A Single 4K/60Hz Signal At Full RGB 8:8:8 And YUV 4:4:4
  • Can Scale By Combining Multiple Quadhead2Go Units
  • Use Any Content Source (Including Professional Graphics Cards, GPUs, Video Wall Controllers, Etc.)
  • Each Otput Has Its Own Resolution And Rotation (90, 180, 270)
  • Rectangular Or Artistic Video Walls
  • Guaranteed Out Of The Box Plug And Play
  • Control Remotely From The Network
  • Native DisplayPort1.2 Support At Input
  • 4X HDMI Outputs
  • Pre-Set Configurations On Tnit Mean It Functions In Offline Mode
  • Bezel Management Between Outputs And Between Units
  • In A Standard 19" Rack, Fit 3 Units Horizontally Or 10 Units Vertically

Specifications:

Type MEDIA ENCODER
UNSPSC Code 39121020

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.