STANLEY COMMERCIAL HARDWARE | QCL150 E 626 S4 478S SC 6 KD
Door Cylindrical Lock, Heavy Duty, Sierra Lever with Return, Schlage C Keyway, 6-Pin, Keyed Different, 2-3/4" Square Latch, 4-7/8" x 1-1/4" Strike, Satin Chrome, For Entry/Office

MFR PART #  QCL150 E 626 S4 478S SC 6 KD
PART #  CS101395
Minimum 1 EACH
Call for Availability

Features

  • Tested to Meet Grade 1 Specification of 800000 Cycles
  • Standard Clutching Mechanism Provides Resistance to Damage Caused by Physical Force
  • Thru-Bolt Design and Heavy-Duty Spring Tension Provides Longer Performance Life and Prevents Lever Sag
  • Concealed ounting Screws
  • Compartmentalized Packaging Allows for Quick and Easy Installation
  • ADA Compliant

Specifications:

ANDI Grade GRADE 1
Backset - Inches 2-3/4
Cylinder Type 6-PIN STD CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function ENTRY WITH PUSH/TURNBUTTON
Keyway SCHLAGE C
Knob/Lever Type LEVER
Latch Face SQUARE CORNER 1-1/8 INCH WIDE
Number of Cylinders SINGLE CYLINDER
Packaging BOXED
Product Type CYLINDRICAL LOCK
Sales Category ENTRY LOCK
Strike Type ANSI
UL YES

Spec Sheet

Spec Sheet