VON DUPRIN | QEL9827L-DT US26D LHR 48X84
Quiet Electric Latch Retraction Rod Exit Device, Left Hand Reverse, Smooth Mechanism Case, 48" Length, Rigid-Dummy Lever Trim, Satin Chrome Plated, For 84" Door

MFR PART #  QEL9827L-DT US26D LHR 48X84
PART #  CS106978-KIT
Minimum 1 Each
Call for Availability

Features

  • The QEL Feature Allows for the Remote Unlatching of Exit Devices
  • A Control Station Operator Can Flip a Switch to Retract the Latch Bolt and Immediately Change an Exit Door to Push-Pull Operation
  • Different than the Popular EL, the QEL Quiet Operation is Achieved Using an Electric Drive Motor Which Retracts the Latch Bolt Either Momentary Unlatching or for Extended Periods of Time
  • This Feature is an Alternative to Manual Dogging
  • QEL Devices are also Useful with Automatic Door Operators and May be Applied to Fire-Rated Applications When Under the Control of an Automatic Fire Alarm System

Specifications:

ANSI Grade ANSI GRADE 1
Product Type SURFACE VERTICAL ROD DEVICE
Sales Category ELECTRIC EXIT DEVICE, SVR
Finish US26D SATIN CHROME
Function QUIET ELECTRIC LATCH RETRACTION
Input Voltage 24 VDC
Locking State FAIL-SECURE (POWER TO UNLOCK)
Rail Length - Inches 48 INCHES
Trim Design ESCUTCHEON PULL
Stile Type WIDE STILE AND SOLID DOOR
Trim Type LEVER CLASSROOM
UL Listing Type PANIC HARDWARE
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.