HID GLOBAL CORPORATION | R50250001-GR
Desktop Reader, OMNIKEY 5025 CL OMNIKEY 5025 CL (FW1.0) ANTHRACITE ROHS CONF"

MFR PART #  R50250001-GR
PART #  582291
Minimum 1 Each
Call for Availability

Features

  • Converged access - allows users to use their HID Prox building access credentials for logical access applications
  • Plug and play solution - full support of native CCID driver for traditional clients as well as thin- and zero-client
  • Multiple design choices - different color options and small form factor for contemporary space-restricted work environments
  • 125 kHz proximity technology
  • Small form factor design
  • Native CCID implementation supporting Windows, Linux and Mac operating systems
  • 5325 CL backward compatibility
  • Reads unique number from HID Prox cards
  • Optional accessories - card holder (for card presence use); adhesive tape; mounting jacket

Specifications:

Product Type ACCESS READER
Format SMART
Read Format PROXIMITY CARD - HID FORMAT
Color GREY
Frequency 125 KHZ
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.