HID GLOBAL CORPORATION | R53210238-2
Desktop Reader, OMNIKEY R53210238-2 CL SAM (FW5.31) [V2.0] ROHS CONF.

MFR PART #  R53210238-2
PART #  582304
Minimum 1 Each

Features

  • Supports contactless smart cards up to 848 Kbps in fastest ISO 14443 A/B mode
  • Designed for user convenience - housing design is optimized for advanced contactless applications
  • Supports HID iCLASS and MIFARE as well as ISO 14443 A/B and ISO 15693
  • Secure authentication device for logging on to PC or IT infrastructure
  • Ideal for customers who require a PC-connected, contactless smart card reader for a variety of security and identification applications (i.e., loyalty applications, secure transactions, email encryption, etc.)
  • Easy to install and can be used with naviGo software to converge access from the door to the logging onto PCs
  • EMD suppression capabilities allow high transmission and fully secure read support for smart cards
  • Designed to support three ISO standards for contactless cards (ISO 14443 A/B and 15693) and the ISO 7816 and EMV (Europay, MasterCard, Visa), Microsoft WHQL and HBCI (home banking computer interface) industry standards for contact cards
  • PCB reader board available
  • Customer-specific logo, label and colors: available upon request

Specifications:

Approx Dims. HWD-Inches 5" X 4" X 1"
Product Type ACCESS READER
Format SMART
Read Format SMART CARD
Color GREY
Frequency 13.56 MHZ
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.