ISONAS (ALLEGION BRAND) | RC-03-MCT-K
IP Access Reader/Controller, PoE, 24 Volt DC, 0.6 Ampere at 12 Volt, 13.56 Megahertz, 2 TTL Output, 1.625" x 6.75" x 0.94", ABS Plastic

MFR PART #  RC-03-MCT-K
PART #  702917
Minimum 1 Each
Call for Availability

Description

The industry’s first panel-free IP reader controller to deliver true Power Over Ethernet, our PowerNet Reader provides the freedom to secure an unlimited number of doors without the hassle of having to wire panels or hubs. The ISONAS PowerNet Multi-Car d Reader-controllers support a variety of credential technologies.

Must be a reseller to purchase this product.

Features

  • Proven Innovation Our Patented Powernet Reader-Controller Provides the FIRST "Pure IP" To-the-Door Solution that Eliminates the Need for a Separate Power Supply, Control Panel and Dedicated Hard Wiring
  • Greater Value Compared to Traditional Systems that Require More Equipment, Labor and Maintenance, the Total Cost of Ownership is Far Less
  • Total Flexibility the Ability to Easily Integrate with Other Systems and Go Where Other Access Control Solutions Can’t Gives You the Freedom to Adapt to Changing Ne eds
  • Intelligence at the Door a Single Powernet is Capable of Storing 64000 Cardholders, 5000 Access Events and 32 Time Zones Which Can be ConFigured and Accessed by an External Host System
  • IP Architecture Allows Management of Thousands of Reader-Controllers on a Single Computer Across a Geographically Disbursed Network
  • Use Our DHCP Functionality or Call Home Capability to Seamlessly Connect to the Host Computer to Create a Simpler Installation
  • The Open Systems Platform Enables Seamless Integration with Other Systems, Including SQL, and TCP/IP
  • The Powerful Integration with Video Management Systems Allows a Fully Comprehensive Security Solution
  • Our Local Mode Feature Allows Readers to Function without the Host
  • This Results in Faster User Response imes, Less Network TrafFi C and Reduced Host System Loading
  • Our dB Crystal Matrix Software is Included with the Price of the Reader
  • There are No Additional Licensing Fees for an Unlimited Number of Users
  • Proximity is the Most Commonly Used Technology n the Market, but Our Multicard Reader is Compatible with Smart Cards

Specifications:

Color GREY
Product Type ACCESS READER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.