GEIST | RCUW240-103PJ4TL6-OD
Switched, Outlet Monitoring, + Environmental Monitoring -- 30A, 208V, Vertical, (20) Locking IEC C13,(4) Locking IEC C19, breakered, 10 ft power cord with L6-30P, Power - Local/Remote + Environmental Ports

MFR PART #  RCUW240-103PJ4TL6-OD
PART #  519126
Minimum 1 Each
Call for Availability

Description

The RCUW240-103PJ4TL6-OD provides hands-on control remotely. While Monitored PDUs can display information remotely, this Switched unit offers the ability to use that information and stay in control of individual power outlets. The RCUW240-103PJ4TL6-OD manages whatever issues arise with the click of a few buttons on a smart phone or computer. Also, disable problem equipment by cutting power to specific outlets, reboot equipment remotely by turning power on and off, and save time and money by avoiding sending live technicians to the source of the issue. In addition to its switching capabilities, the unit has outlet level power monitoring for granular power consumption data of all equipment. Finally, a Max Group Amps (MGA) feature offers an extra le vel of protection by preventing circuit overload by letting users set the threshold for maximum number of amps threshold settings.
Racknet Enabled - The RCUW240-103PJ4TL6-OD easily integrates with Racknet - Geist’s centralized PDU management software. Racknet collects and reports critical power and environmental data for multiple PDUs under one production IP address. Users gain immediate remote access to trends, alarms and histories of devices in the data center through a standard Web browser. Rackn et saves both time and cost associated with managing each device individually.

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.