DSC | RFK5500
Power Series 64-Zone LCD Full-Message Keypad With Built-In Wireless Receiver, 433 MHz

MFR PART #  RFK5500
PART #  793365
Minimum 1 EACH
In Stock

Features

  • Available in 13 languages
  • Global partition status
  • Full 32-character programmable labels
  • Modern, slim-line landscape keypad
  • Enlarged keypad buttons
  • 5 programmable function keys
  • Intuitive clock programming
  • Input/output terminal can be programmed to te as a zone input, programmable output or as a low temperature sensor
  • 3 one-touch emergency keys
  • Multiple door chime per zone
  • Adjustable backlight and keypad buzzer
  • Wire channel
  • Dual wall-mount and front cover tamper
  • Easy-to-install mounting hingeface or single-gang box mount
  • AC status ICON
  • v1.3 includes easy wireless device enrollment process with v4.6 panel And pre-programmed label libraries
  • RFK5500 and NEW RFK5500-868 includes all of the same features and supports 32 wireless zones and 16 wreless keys
  • RFK5564 includes all of the same features and supports 64 wireless zones and 16 wireless keys

Specifications:

UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.