HELLERMANNTYTON | RJ45FC6AS12
Category 6A Shielded Modular Jack Bulk Pack, Stainless Steel

MFR PART #  RJ45FC6AS12
PART #  917127
Minimum 1 Box
Call for Availability

Description

The Deca Category 6A Keystone Jack utilises HellermannTyton’s patented 10-pin technology to deliver superior Category 6A performance and is part of the HellermannTyton Deca Copper Solution which has been designed to provide a complete shielded solu tion.
The keystone jack is compatible with the Modular FTP Patch Panels and the HellermannTyton Angled Outlets providing an end to end shielded Category 6A solution.
The Deca Category 6A products are designed to support any data or voice protocol that is capable of utilising a Category 6A cabling system.

Features

  • Deca10 Keystone Jack has been uniquely designed adopting HellermannTyton’s globally tried and tested 10-Pin technology which guarantees superior performance and connectivity.
  • Deca10 Category 6A system offers backward compatibility with Category 6, Cate gory 5e, Category 5 and voice products.
  • Tested to exceed ISO/EIA 11801:2002 amendment 1.1 and ANSI/TIA/EIA 568 - C.2.

Specifications:

Category CATEGORY 6A
Number of Ports 1
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.