MIDDLE ATLANTIC PRODUCTS | RM-KB-LCD17KVMHD
High Definition Rackmount Consoles with KVM

MFR PART #  RM-KB-LCD17KVMHD
PART #  567575
Minimum 1 Each
In Stock

Description

High definition rackmount consoles are designed for the needs of the AV system, with a 100% digital platform that maintains complete digital signal integrity. This results in data that remains intact between source and display with no compatibility is sues and no need for specialty cabling or accessories. Supporting a broad range of applications, rackmount consoles are ideal whenever rackmount control and system monitoring is required.

Must be a reseller to purchase this product.

Features

  • High definition (1080p), widescreen (16:9) display
  • Designed for digital video, featuring an HDMI certified 100% digital platform including HDMI/DVI inputs and HDCP compliance
  • No special cables required - compatible with industry standard cables and extenders
  • IP-enabled for remote monitoring and management
  • Models available in standard console configuration for single systems or console with 8 Port KVM for managing multiple systems from a single station
  • Compact, 1-rackspace design includes 17" widesceen display, keyboard and touchpad
  • Dual rail design allows monitor to reside in open position for system monitoring while keyboard is recessed
  • Fast one-person installation with quick-install rails

Specifications:

Color BLACK
Filler Panel Rack Units 1U
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.