COMMSCOPE SYSTIMAX SOLUTIONS | RMB-6-1/2 | 760058677
Instapatch Plus Attachment Bracket, Rack Mounted, Six 1/2" Fittings

MFR PART #  RMB-6-1/2  | 760058677
PART #  333636
Minimum 1 EACH
In Stock

Description

SYSTIMAX InstaPATCH Plus factory-terminated trunk cables include a cable strain relief fitting allowing the cable to be attached to brackets or to the shelf, providing improved strain relief. When attached by the cable strain relief fitting, the connectorized legs are protected from forces applied to the cable itself. This convenient mounting aids in properly routing the cable as it enters the shelf or rack. The fitting can attach to the ports at the rear of the G2 1U & 2U shelves, to brackets mounted on the rack or to brackets mounted on the G2 4U shelf.

Features

  • Provides secure attachment of the cable to prevent excessive pulling on the fiber
  • Strain relief prevents macrobending and microbending i.e. loss
  • Adjustable breakout/transition point
  • Secure cable management as part of the system, not an after-thought
  • Brackets are unpainted stainless steel to allow grounding of the cable armor
  • Integrated part of the pulling grip
  • Traditional components adopted to a pre-terminated cabling solution
  • Common functionality with armored cable assemblies
  • Common hand tool installation, no risk to cordage

Specifications:

Cable Management Type ACCESSORIES
Cable Mgt Mounting NON-SPECIFIC
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.