BLONDER TONGUE | RMDA 86A-30 | RMDA-ARP
Rack Mounted Distribution Amplifier, 30 dB, 54-860 MHz, Integrated Active Return (5-40 MHz)

MFR PART #  RMDA 86A-30  | RMDA-ARP
PART #  275524
Minimum 1 EACH
Call for Availability

Description

The RMDA-ARP (active return path) are rack mounted 2-way broadband distribution amplifiers. Utilizing push-pull hybrid amplifier technology, they are ideal for MATV, SMATV or CATV applications. The amplifiers have a forward bandwidth of 54 - 860 MHz with a gain of 30 dB. The reverse path of 5-40 MHz is field configurable for active or passive operation. The RMDA-ARP amplifier has built-in variable gain controls on both the forward and reverse paths. A forward path variable slope control is provided inter-stage as is the variable gain control. Additionally, a fixed forward equalizer and forward and reverse attenuator plug-ins can be installed for further signal conditioning at the input to the amplifier. 30 dB back-matched test ports at the input and output are provided for monitoring both forward and reverse signal levels without interrupting service. The amplfier is housed in a 1RU aluminum chassis that provides exceptional heat dissipation.

Features

  • 860 MHz Push Pull Hybrid Technology
  • 5-40 MHz Return Path, Field Selectable Active/Passive Operation
  • Built-in Variable Gain and Slope Controls
  • Optional Plug-in Forward Equalizer and Attenuator
  • Optional Plug-in Reverse Attenuator

Specifications:

Amplifier Design PUSH/PULL
Direction BIDIRECTIONAL
Gain 30
Mounting RACK MOUNT
Number of Ports 1 PORT
Signal Type ANALOG

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.