AMERICAN FIBERTEK | RR-946
Rack card receiver, multimode

MFR PART #  RR-946
PART #  370802
Minimum 1 Each

Description

The American Fibertek 946 Series transmits four channels of high-quality, 10 bit digitized video along with one channel of bi-directional data and one channel of bi-directional contact closure on one multimode optical fiber. The 946SL Series transmits four channels of high-quality, 10 bit digitized video along with one channel of bi-directional data and one channel of bi-directional contact closure on one single-mode optical fiber. Available data formats are switch selectable and include: RS-485 (2 or 4 wire), RS-422, RS-232, and Manchester/Bosch protocol data. Designed to be completely transparent to all camera and monitor manufacturers, the system requires no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be ordered as standalone modules or rack cards that are mounted in SR-20D/2 or SR-20R/1 AFI Card Cages.

Must be a reseller to purchase this product

Features

  • 10 bit digital video transmission
  • Available for multimode and single-mode fiber
  • Diagnostic indications (LEDs): video, DC power, data activity, digital frame sync and optical presence
  • Full color, real-time video transmission
  • Serial digital transmission
  • Com

Specifications:

Audio Support NO
Form Factor BLADE
Type RECEIVER
Capacity 4 CHANNEL
PTZ Control YES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.