LOCKNETICS | RS300 US32D
RS300 US32D Medium-Duty Surface Mounted Electric strike for Rim and Pullman Applications

MFR PART #  RS300 US32D
PART #  CS115517
Minimum 1 Each
In Stock

Description

The RS300 surface mounted electric rim strike is designed with endurance and flexibility. Available to accommodate rim exit devices with a 3/4" throw pullman latch bolt and multiple spacers are included for superior installation. Four attachment
points to the frame provide for extra durability.

Features

  • Surface mounted for easy installation
  • Slotted mounting holes for increased adjustment flexibility
  • Multiple spacers included for easy installation
  • Sleek cover case design
  • Field selectable fail-safe and fail-secure (fail-secure default), with simple aneasy screw position change, non-fire rated models
  • Field selectable 12/24 VDC
  • Built-in voltage spike suppressor
  • Suitable for rain or dust environments

Specifications:

Finish US32D SATIN STAINLESS STEEL
Mounting FOR SURFACE MT INSTALLATIONS
Product Type FOR USE WITH OTHER LOCKS
Sales Category ELECTRIC STRIKE
Frame Material ALUMINUM OR WOOD
Voltage and Duty INT 12 OR 24V DC
Max Latch Length - Inch MAXIMUM 3/4 INCH THROW
Warranty 1 YEAR LIMITED
Pull Strength - Lbs 1000 - 1500 LBS.
UL UL BURGLARY RESISTANCE
Voltage and Duty CONT SELECTABLE 12/24V DC
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.