REMKE INDUSTRIES | RSR-314-E
Aluminum Cord Grip with Mesh Complete Assembly

MFR PART #  RSR-314-E
PART #  309595
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

Tuff Seal(TM) RSR Series Alum. Cord Grips are UL Listed and CSA Certified for use in both indoor and outdoor app. to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants.

Applications

For applications known for their severe conditions-such as oil and gas, marine, food & chemical processing-RSR Cord Grips are available in nickel-plated aluminum. Providing exceptional corrosion resistance and high wear resistance, nickel-plated connectors also feature an attractive finish similar to that of polished stainless steel. Tuff Seal RSR Cord Grips protect cable from damage and pull-out and are used in conduit hubs or knockouts at the point where the electrical cable is to be terminated.

For use in both indoor and outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants.

Features

  • Aluminum CGB
  • NPT Thread
  • Strain Relief
  • Wire Mesh

Specification Description

Conduit Size: 1 inch
Cable Range: 0.750-0.875
Weight per 100 Piece: 25 lbs.
UPC 785411: 11364
Cord Grip Accessories: Locknuts and O-Rings
Optional Finish: Nickel-plated aluminum

Tech Info

UL Listed, CSA Certified and ROHS Compliant

Specifications:

UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.