REMKE INDUSTRIES | RSR-627
CORD GRIP 2"

MFR PART #  RSR-627
PART #  309607
Minimum 1 EACH
In Stock

Description

Tuff Seal(TM) RSR Series Alum. Cord Grips are UL Listed and CSA Certified for use in both indoor and outdoor app. to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants.

Applications

For applications known for their severe conditions-such as oil and gas, marine, food & chemical processing-RSR Cord Grips are available in nickel-plated aluminum. Providing exceptional corrosion resistance and high wear resistance, nickel-plated connectors also feature an attractive finish similar to that of polished stainless steel. Tuff Seal RSR Cord Grips protect cable from damage and pull-out and are used in conduit hubs or knockouts at the point where the electrical cable is to be terminated.

For use in both indoor and outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants.

Features

  • Aluminum CGB
  • NPT Thread
  • Strain Relief

Specification Description

Conduit Size: 2 inches
Cable Range: 1.562-1.688
Std. Pkg. 6
Weight per 100 Piece: 85.8 lbs.
UPC 785411: 11627
Cord Grip Accessories: Locknuts and O-Rings
Optional Finish: Nickel-plated aluminum

Tech Info

UL Listed, CSA Certified and ROHS Compliant

Specifications:

Explosion Proof NO
Hub Size 2"
Material ALUMINUM