SNAP-ON INDUSTRIAL BRANDS | S-52EHLA
1/2" Drive Enclosed Head Ratchet 15"

MFR PART #  S-52EHLA
PART #  808998
Minimum 1 EACH
Usually ships between 5 and 10 business days

Features

  • Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication.
  • Forged one-piece ratchet provide strength and safety for industrial applications.
  • Smooth comfort-grip handle permits all-day use without gloves.
  • 36 tooth gear with 10 degree of engagement allows engagement in tight working areas.
  • Nickel/Chrome plating provides increase protection from rust and corrosion.
  • Chrome finish models feature mirror-like exterior that can be easily cleaned after eah use.
  • Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load.
  • Does not require as many working parts, reducing possible breakage and parts to repair.
  • Easy access reverse lever allows user to change wrking direction quickly and easily with only one hand

Specifications:

Length 15.00
Drive / Blade DRIVE - 1/2" - SQUARE
Material STEEL - CHROME ALLOY
Grade DUTY - HEAVY
Product Type SOCKET - DRIVE RATCHET
UNSPSC Code 27111700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.