ARROW LOCK | S1250 AL
Door Rim Exit Device, Metal End Caps, Reversible Handling, Allen-Type Key Standard Dogging, Aluminum

MFR PART #  S1250 AL
PART #  CS216890
Minimum 1 EACH
In Stock

Description

The Arrow S1250 Rim Exit Device offers a reliable and dependable solution at a price you can afford.

Features

  • ANSI/BHMA A156.3, Grade 1
  • Underwriters Laboratories (UL and CUL) listed for accident hazard (panic) standard.
  • Fire Exit hardware for hollow metal doors, UL and CUL listed for 3 hour, A label and lesser doors, Prefix "F" before part number.
  • ANSI A117.1Accessibility Code
  • Fire Exit Hardware for wood doors, listed up to 1-1/2 hour, B label doors
  • All exit devices comply with life safety code NFPA 101.
  • All fire rated devices comply with fire door and window code NFPA80

Tech Info

UL/CUL, ANSI/BHMA A156.3, ANSI A117.1, NFPA 80/101

Specifications:

Dogging STANDARD DOGGING
Finish US28 ALUMINUM PAINTED
Grade ANSI GRADE 1
Product Type RIM DEVICE
Rail Length - Inches 36
Sales Category EXIT DEVICE, RIM
Stile Type WIDE STILE AND SOLID DOOR
Trim / Function EXIT ONLY
UL Listing Type PANIC HARDWARE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.