GARRETTCOM | S14H-48VDC
Magnum Hardened Convenient Switch, four 10/100 RJ45 ports in a compact package, industrial rated for factory floor environments.

MFR PART #  S14H-48VDC
PART #  353756
Minimum 1 Each
Call for Availability

Description

Magnum Hardened Convenient Switch, four 10/100 RJ45 ports in a compact package, industrial rated for factory floor environments. Ambient temperature rating is -25C to 60C. Internal -48 V DC (range 30V to 60V) power supply with extended temperature rang e (-25C to 60C) and metal panel mounting brackets included.

Features

  • Three models for three application environments: Office and wiring closet; Hardened for Factory Floor; Premium-rated for Outdoors, regular and PoE versions
  • 4-port Ethernet switch (3 in front, one in rear)
  • Adds convenient network edge access connections anywhere
  • AC power for all models, including premium-rated for outdoors
  • Factory-floor and Outdoor models also have integral DC power terminal blocks for 12V 24V, or -48V DC
  • DIN-Rail mounting for factory floor applications
  • Rack mount option, see MC14-TRAY
  • Conformal coating (optional)
  • Same mounting options, packaging, and power supply types as the Magnum 14-series Media Converters

Specification Description

Magnum Convenient Switch, four 10/100 RJ45 ports in a compact package
Power supply selectable with unit
Metal panel mounting brackets included

Specifications:

Type ETHERNET SWITCH (UNMANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.