ORTRONICS | S22600-78
Series II, two-port Clarity 6,T568A/B, 180 degree, Wiremold Gray

MFR PART #  S22600-78
PART #  366950
Minimum 1 EACH
In Stock

Description

Clarity 6 Series II module two jack ports (1 unit), ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance.

Features

  • ETL Verified to Category 6 component standard: Ensures standards compliance. Center tuned design: Transparent interface with Clarity 6 cords. Easy lace IDC housing: Accept larger Cat 6 conductors. Easy to follow T568A and T568B wiring label: Quick and user-friendly, eliminates confusion. Rugged Series II footprint: Fits in all Series II faceplates and housings. Front removable: Less intrusive access for adds, moves, changes. Icon compatible, C6 Marking on jack face: Supports 606 designation requirements.

Specification Description

Wire Gauge: 22-26 AWG
Category Rating: Category 6
Depth Metric: 30.48 mm
Footprint: Serie II
Color: Wiremold GrayWidth Metric: 48.26 mm
Height USA: .92 in.Height Metric: 23.37 mm
Category 6/UTP

Specifications:

Category CATEGORY 6
Color GREY
Number of Ports 2
Wiring A/B UNIVERSAL

Spec Sheet

Spec Sheet