TRANSITION NETWORKS | S3220-1029-DA2-LA
S3220 Series OAM/IP-Based Remotely Managed Network Interface Device With DMI Options, Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft], Port Two: 1000BASE-BX-D 1550 nm TX/1310 m RX Bi-Di Single Fiber Single-mode (SC) [20 km/12.4 mi], LA

MFR PART #  S3220-1029-DA2-LA
PART #  586365
Minimum 1 EACH
Call for Availability

Description

The ION 3220 Series of Network Interface Devices (NIDs) are a remotely managed product that offers IP or IP-Less management methods for secure delivery of Ethernet services for business and mobile backhaul applications. With MEF 9, 14 and 21 certificat ion the ION 3220 Series ensures you are compliant with the latest standards. The ION 3220 Series is a 10/100/1000Mbps product with advance features including - IEEE 802.3ah Link OAM, VLAN, QoS, SSH/SSL, jumbo frame support and bandwidth allocation

Applications

Complete End to End Visibility- Ethernet in the First Mile (EFM)- Fiber-to-the-Premise (FTTP)- E-Line Services (EPL and EVPL)- Enterprise Markets

Features

  • 10K jumbo frame support
  • Two selectable remote management modes- IP-based remote management, In-band (remote device managed by local peer)
  • AutoCross(TM)- Auto-negotiation- pause- transparent link pass through
  • Far-end-fault, Remote loopback, Field upgradeable firmware, IEEE 802.1p QoS packet classification
  • IPv4 IP TOS, DiffDerv and IPv6 traffic class QoS classification, IEEE 802.1q VLAN and double VLAN tagging with 4096 VIDs, DHCP client, SNTP, TFTP, RADIUS client
  • RMON counters for each port
  • Bandwidth profiling- DMI optical management
  • Cable diagnostic function for copper ports- SSH- Telnet- Command Line Interface (CLI)
  • Web management, Focal point management, SNMP v1, v2c, and v3, USB port for basic setup, management VLAN

Specification Description

Item: OAM/IP-Based Remotely Managed Network Interface Device With DMI Options
Data Rate: Copper: 10/100/1000 Mbps; Fiber: 1000 Mbps
Filtering Rate: 8K MAC Addresses
Maximum Frame Size: 10240 Bytes
Power: Input: 100 - 240 Volt AC,1 Amp; Output: 12 VolDC, 1.25 Amp
Environmental Conditions: 0 to 50 deg C Operating Temperature; 5 - 95% Operating Humidity Non-Condensing
Link Budget: 14 dB
Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft]
Port Two: 1000BASE-BX-D 1550 nm TX/1310 nm RX Bi-Di Single FibeSingle-mode (SC) [20 km/12.4 mi]
Dimension: 3.250 Inch Width x 6.500 Inch Depth x 1.000 Inch Height

Tech Info

IEEE Std. 802.3, IEEE Std. 802.3ah, IEEE Std. 802.1P, IEEE Std. 802.1Q, IEEE Std. 802.1X, EN55022 Class A, EN55024, UL60950, CE Mark, MEF 9, 14 + 21 Certified, 802.3ah Link OAM

Specifications:

Device MEDIA CONVERTERS

Spec Sheet

Spec Sheet