CRIMSON AV | S46PC
Collapsible floor stand with protective case for 32" to 55"+ displays

MFR PART #  S46PC
PART #  703669
Minimum 1 Each
Call for Availability

Description

Ships complete with protective case for travel. Hard shell case is custom molded to fit the stand snug and secure, and can be carried or rolled on built in heavy duty rollers. Case includes built in TSA approved locks. Fully adjustable screen height po sitioning from 37.2" to 62.8". Fits all VESA hole patterns through 400x400mm in either landscape or portrait screen orientation. Ideal for ultra-flat LED TV monitors as well as Plasma and LCD’s weighing up to 150 lb. Utilize as a stand or add the optio nal casters for smooth mobility. Unobstructed internal cord routing with 1"x2" outlet opening fits standard VGA connectors.

Features

  • VESA compatible up to 400x400mm
  • Optional universal adapter U756 fits up to 723x501mm hole pattern for 37" to 63" screens
  • Protective case included
  • Quickly collapses for easy breakdown and reassembly
  • Through-column cable routing for an uncluttered lookptional casters for smooth mobility
  • Pre-sorted hardware pack for easy installation

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.