TRANSITION NETWORKS | S6010-1015-LA
S6010 Series T1/E1 to Fiber Network Interface Device, Port One: Twisted Pair (RJ48) [1.5 km/0.9 mi], Port Two: 1310 nm Single-mode (SC) [40 km/24.9 mi], LA

MFR PART #  S6010-1015-LA
PART #  586419
Minimum 1 EACH
Call for Availability

Description

The T1/E1 copper to fiber network interface device (NID) provides a solution for those users that need to extend T1/E1 or PRI connections over fiber. The T1/E1 supports Small Form Pluggable (SFP) transceivers to support a variety of fiber types, distan ces and wavelengths to provide maximum flexibility across a variety of network topologies. The use of Coarse Wave Division Multiplexing (CWDM) SFPs can be utilized to further increase the bandwidth capacity of the fiber infrastructure. The T1/E1NID mus t be used in pairs. A typical installation will include a chassis card installed in the ION platform locally and a stand-alone device installed at the remote location

Features

  • Remote in-band management
  • Copper or fiber, local or remote loopbacks
  • Switch selectable for T1 or E1
  • Remote firmware upgrade
  • LEDs for immediate visual status
  • Supports dual or single fiber
  • Supports multimode and single-mode fiber at a variety of distances
  • Supports CWDM SFPs
  • SNMP management when used with ION chassis and management module
  • Remote standalone can be managed by local peer
  • Extend PRI over fiber

Specification Description

Item: T1/E1 to Fiber Network Interface Device
Single-mode: Min TX PWR: -8.0 dBm, Max TX PWR: -2.0 dBm, RX Sensitivity: -34.0 dBm, Max In PWR: -7.0 dBm, Link Budget: 26.0 dB
Copper Connectors: RJ48, BNC
Fiber Connectors: SFP: LC Connector Uses Standard100BASE-X/OC-3 SFP; Fixed Optics: ST or SC Connector
Data Rate: T1 = 1.544 Mbps; E1 = 2.048 Mbps
Status LEDs: Power, Signal Detect Copper, Signal Detect Fiber
Power Consumption: 2.6 Watt
Power: Input: 100 - 240 Volt AC; Output: 12 Volt DC
Environmen Conditions: -10 to 65 deg C Operating Temperature; 5 - 95% Operating Humidity Non-Condensing; 0 - 10000 ft Altitude
MTBF Without Power Supply: >250000 Hour (MIL-HDBD-217F), >687000 Hour (Bellcore)
Port One: Twisted Pair (RJ48) [1.5 km/0.9 mi]
Port Tw: 1310 nm Single-mode (SC) [40 km/24.9 mi]
Dimension: 3.250 Inch Width x 6.500 Inch Depth x 1.000 Inch Height

Tech Info

ANSI T1.102, T1.402 and T1.408, ITU I.431, G.703, G.736, G.775 and G.823, ETSI 300-166, 300-233 and TBR12/12- CISPR/EN55022 Class A- FCC Class A- CE Mark, UL60950

Specifications:

Device MEDIA CONVERTERS

Spec Sheet

Spec Sheet