THOMAS & BETTS | S750PC-0
Wire sleeving, black PET braided, expandable 3/4 in. 100 ft. mini spool

MFR PART #  S750PC-0
PART #  597730
Minimum 1 ROLL
Call for Availability

Description

Thomas & Betts braided wire protection sleeving is used to bundle and protect wires and cables from abrasion and excessive wear. Its flexible, lightweight, open weave construction installs easily over a variety of bundle diameters and shapes. The sleeving

Applications

Polyethylene Terephthalate (P.E.T.) is a black 0.010" (.25mm) polyester monofilament material designed for indoor and outdoor applications. It’s rated for continuous operating temp. -103F to 257F (-75C to 125C).

Features

  • Braided wire protection sleeving is used to bundle and protect wires and cables from abrasion and excessive wear
  • The sleeving is resistant to chemicals, fungus, fuels, UV sunlight, and has an indefinite shelf life
  • It is easily cut with a hot knife, which

Specification Description

Style: braided expandable
Material: PET (polyethylene terephthalate)
Color: black
Nominal I.D. (inches): .750
Max. Nominal Diameter Range (inches): 1.250
Min. Nominal Diameter Range (inches): 0.500
Temperature Rating: -94F to 257F (-70C to 125C)
Melt Poin

Specifications:

Decimal .750 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC YES
Military Color Code BLACK
Size By Inch Fractions 3/4 INCH
Sleeving YES
Military Spec MILITARY SPECIFICATION NUMBER
Spiral Wrap NO
UL NO
ZIPPER NO
UNSPSC Code 39121723

Data Sheets

PRODUCT OVERVIEW

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.