HONEYWELL SAFETY PRODUCTS | S9510
Turboshield Hard Hat adapter - Black

MFR PART #  S9510
PART #  967851
Minimum 1 Each
In Stock

Features

  • Superior comfort: Flexible head-cushioning suspension cradle provides 300% greater contact area than traditional suspensions to eliminate pressure points for all-day wear Easy faceshield exchange: Simple push-button release system allows for easy faces hield exchange in seconds Personalized, comfortable fit: Control knobs are large and ergonomically designed for easy adjustment - even while wearing gloves Improved protection: Feel safer with 50% more chin coverage compared to traditional faceshields, without the need for bulky accessories Better balance: faceshield slides back seven inches, improving balance and weight distribution Enhanced clearance: The hard hat Adapter design increases clearance by as much as four inches allowing for better per formance in light spaces Cross-PPE compatibility: The hard hat Adapter’s dual-hinge design allows accessory slots to remain open and available for use with other PPE devices such as cap-mounted earmuffs Improved protection: The toric-shaped faceshield provides 50% more chin coverage compared to traditional faceshields (a toric faceshield is curved on both the horizontal and vertical axis compared to traditional faceshields which are only curved on the horizontal axis)

Specifications:

UNSPSC Code 46180000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.