SECURITRON MAGNALOCK CORP | SAM2-24
Door Lock Shear, Mini Version, 24 Volt DC, 62 Milliampere, 7-3/16" Length x 1-1/8" Width x 1" Height

MFR PART #  SAM2-24
PART #  CS267470
Minimum 1 Each
In Stock

Description

The compact and versatile SAM2-24 Shear Aligning Magnalock provides 600 lbs of holding force to swinging or sliding doors. It is ideal for traffic control and to secure smaller applications, like sliding closet doors, atriums, and more. The SAM2-24 mou nts fully concealed into wood, steel, aluminum or Herculite doors in any position: at the header, door edge or threshold.

Features

  • The Compact and Versatile SAM2-24 Shear Aligning Magnalock Provides 600 Pound of Holding Force to Swinging or Sliding Doors
  • It is Ideal for Traffic Control and to Secure Smaller Applications, Like Sliding Closet Doors, Atriums and More
  • The SAM2-24 Mounts Fully Concealed into Wood, Steel, Aluminum or Herculite Doors in any Position: at the Header, Door Edge or Threshold
  • Direct Mount to Door Frame for Strength and Reliability
  • Compact Design Fits Tight Spaces
  • Fully Sealed for Weatherproof Operations
  • Foot [1.8 M] of Jacketed, Stranded Conductor Cable
  • Noise Suppression with Included MOV
  • Instant Release Circuit No Residual Magnetism
  • Efficient, Low-Voltage, Low Power Usage
  • Rust Resistant all Ferrous Metal Surfaces Plated for Durability
  • Lifetime Warty

Specifications:

Finish US32D SATIN STAINLESS STEEL
Sales Category ELECTRIC MAGNETIC LOCK
Holding Force lbs 600
Mounting RECESSED
Input Voltage 24V DC
Product Type SINGLE ELECTROMAGNETIC LOCK
UL Listing UL LISTED
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.