B-LINE | SB7200404BFB
Wall Rack Mounted Cross-Connect Frame, 4 Rows and 4 Columns Block Spaces, 1073mm (42 1/4in) H, 481mm (19in) W, 25 Mounting Sapaces Required, 24 Lbs (10.9 Kg), Black Powder Coat Finish

MFR PART #  SB7200404BFB
PART #  268218
Minimum 1 Each
Usually ships between 3 and 7 business days

Description

Clearance price applied to on-hand inventory only. Available only while supplies last. Non-Cancelable/Non-Returnable

Features

  • Use to support 66M - Type Quick Connect Blocks
  • Welded frame and jumper ring construction for added rigidity
  • Fully assembled for fast installation
  • Jumper space behind blocks
  • Can be wall or rack mounted
  • Shipped fully assembled
  • Includes: 89B block stand-off brackets
  • Material: ASTM A569 & A36 structural steel
  • Nylon stand-off brackets
  • Finish: Frame and Jumper Rings - Black Powder Coat; 89B block stand-off brackets - Natural

Specifications:

Frame Mounting SINGLE-SIDED
Mounting Width 19"
Pair Capacity 800
Termination Type 89 BLOCK
Type WALL-MOUNT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.